For detailed information, other images and documents, please select individual articles from the following table.
Fuel hose TW
Suction/pressure hose for fuels, jet fuel and even heavy fuel oil.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Black, smooth NBR
Reinforcement: 2 layers of rayon weave, steel spiral
Exterior: Black, smooth, conductive, CR (R < 106 Ohms)
Operating temperature: -30...+100°C
Notes: The hose is compliant with EN 12115 and EN 1761.
Compliant with EN 12115 and EN 1761
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!