Welcome to Würth Finland For trade customers only
Full-vision goggles Bolle Spectrum foam, ventilated model
Full-vision goggles Bolle Spectrum foam, ventilated model - 1
Full-vision goggles Bolle Spectrum foam, ventilated model - 2

For detailed information, other images and documents, please select individual articles from the following table.

Full-vision goggles Bolle Spectrum foam, ventilated model

Mask-style ventilated eye protection with clear lens and foam comfort frame
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
Protects against liquid drops, pressurized water jets (170kPa), coarse dust and medium-energy mechanical risks


  • Provides an optimal panoramic view

  • Also suitable for use over normal glasses

  • UV protected (UVA/UVB 99.99%)

  • Platinum anti-fog and anti-scratch coating

  • Optical class 1: Designed for long continuous use

  • Overflow channel for liquids

  • Adjustable face shield

  • Articulated face shield attachment

  • Polycarbonate lens thickness 2.5mm

  • Frame polycarbonate TPR (Thermo Plastic Rubber) injected together, indirect ventilation

  • Foam plastic SBR (Styrene Butadiene Rubber)

  • Face shield Polyester / Spandex

  • Frame marking 16321 UL1.2 GL3 DT 1-M 3 6 4 CE

  • Lens marking UL1.2 DT 1 KN CE

  • Certification EN ISO 16321-1, UKCA, EAC, ANSI CSA Z94.3
Certification EN ISO 16321-1, UKCA, EAC, ANSI CSA Z94.3