For detailed information, other images and documents, please select individual articles from the following table.
Full-vision goggles Bolle Spectrum foam, ventilated model
Mask-style ventilated eye protection with clear lens and foam comfort frame
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Protects against liquid drops, pressurized water jets (170kPa), coarse dust and medium-energy mechanical risks
- Provides an optimal panoramic view
- Also suitable for use over normal glasses
- UV protected (UVA/UVB 99.99%)
- Platinum anti-fog and anti-scratch coating
- Optical class 1: Designed for long continuous use
- Overflow channel for liquids
- Adjustable face shield
- Articulated face shield attachment
- Polycarbonate lens thickness 2.5mm
- Frame polycarbonate TPR (Thermo Plastic Rubber) injected together, indirect ventilation
- Foam plastic SBR (Styrene Butadiene Rubber)
- Face shield Polyester / Spandex
- Frame marking 16321 UL1.2 GL3 DT 1-M 3 6 4 CE
- Lens marking UL1.2 DT 1 KN CE
- Certification EN ISO 16321-1, UKCA, EAC, ANSI CSA Z94.3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!