Welcome to Würth Finland For trade customers only
One-Step heat shrink butt splice terminal, two tin rings

For detailed information, other images and documents, please select individual articles from the following table.

One-Step heat shrink butt splice terminal, two tin rings

See product details

Available in 3 version
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
A single stage to achieve an insulated, sealed and strong connection that is also protected against mechanical loads. The melting tin ring provides soldering function.

Insulated with cross-linked clear heat-shrink polyolefin. Shrinks at +125 °C. The heat-shrinking outer sheath insulates and seals the connection while the melting tin ring solders in the parts. Good vibration resistance.