Fuse series 071553912 for multimeter TR-82 1851082
Fuse / size / amount
0,44A/1000V / 10x38mm / 2 pcs
11A/1000V / 10x38mm / 1 pcs
Fuse series 071553913 for multimeter TR-57 0715539138
Fuse / size / amount
0,4A/1000V / 6x32mm / 2 pcs
11A/1000V / 10x38mm / 1 pcs
Fuse series 071553914 for insulation resistance/multimeter TR-87 0715539140
Fuse / size / amount
0,4A/100V / 6x32mm / 2 pcs
0,25A/1000V / 6x32mm / 2 pcs
Fuse series 071553 91 for multimeter Sefimex SF-50 071553 914
Fuse / size / amount
200mA/250V / 5x20mm / 2 pcs
20A/250V / 5x20mm / 2 pcs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!