Welcome to Würth Finland For trade customers only
GEFU® thread-rolling screw with flat head and hexalobular drive (Txplus), serrated
GEFU<SUP>®</SUP> thread-rolling screw with flat head and hexalobular drive (Txplus), serrated - 1
GEFU<SUP>®</SUP> thread-rolling screw with flat head and hexalobular drive (Txplus), serrated - 2
GEFU<SUP>®</SUP> thread-rolling screw with flat head and hexalobular drive (Txplus), serrated - 3

For detailed information, other images and documents, please select individual articles from the following table.

GEFU® thread-rolling screw with flat head and hexalobular drive (Txplus), serrated

DIN 7500-1, case-hardened (-O-) zinc-plated steel, blue passivated (A2K) without anti-friction coating

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

For a secure connection in thin sheet metal (up to approx. 520 N/mm²):


  • Thread-cutting zone for forming rim holes

  • Special round under-head geometry for high tightening and overturning torques

  • Play-free and self-locking thread seating => Reduced likelihood of screw working loose => Protection against loss

  • Toothing under the head for increased breakaway torque
Notice

The suitability of the GEFU for the application or component in question must be determined by preliminary testing!

Application area

1. Apply


2. Thread tapping and creation of eyelet in sheet metal


3. Tighten

Pre-hole diameter recommendations:
Nominal diameterSheet thickness mmPre-hole diameter mmTightening torque Nm
M40,52,62
0,62,92,7
0,853,13,2