For detailed information, other images and documents, please select individual articles from the following table.
Gas detector BW Solo
New generation personal single-gas detector.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Easy to use, serviceable single gas detector with adjustable alarm limits.
- Gas concentration is shown on the display.
- Reliable and accurate data collection history, TWA, STEL, Hi and Low.
- Replaceable battery (9501 007 034)
- Compatible with IntelliDox device management systems
- Protection class: IP 68
Available in stock for the following gases:
- ClO2, chlorine dioxide
- SO2, sulphur dioxide
- Size: 7.0x6.7x3.6 cm
- Weight 103–116 g depending on the sensor
- Alarm: visual, audio 95 db and vibration; Low, High, TWA, STEL
- Battery life: 12 months
1 Year Warranty
on issues of material and production
When the detector alarms, indicator lights flash red, the detector vibrates and gives a visual alarm.
The detector runs a self-test when started, so that the user can be sure that the detector operates correctly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!