Welcome to Würth Finland For trade customers only
Hot air gun Express 4600

For detailed information, other images and documents, please select individual articles from the following table.

Hot air gun Express 4600

Powerful hot air source with Piezo ignition.
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
  • Adjustable gas supply

  • Using overhead

  • Up to 2 hours working time with one cartridge

  • Temperature up to 900°C on the workpiece surface

  • Unrestricted working without power cable with minimal weight (approx. 570 g with cartridge)
Notice

Due to the large number of applications, we do not assume any liability for a specific application result.


Preliminary tests are recommended in areas that are not visible.



  • Never touch the front nozzle during use or even shortly after use. Wait for the housing to cool.

  • Do not cool the device with water after use. Instead, let it cool by itself.

  • Please only use the recommended cartridges 444 or 445.

  • Please do not store the device in environments whose temperature is above 40°C/104°F.

  • Keep the device away from the eyes.

  • Keep the device out of reach of children.


Caution: The flame is not visible in bright light or in daylight (risk of burns)



Included in scope of delivery:


  • 1 x flat push-on nozzle

  • 1 x nozzle with deflector