For detailed information, other images and documents, please select individual articles from the following table.
Gearbox jack 1300 kg telescopic Compac
Suitable for passenger cars, vans, SUVs and small to medium-sized lorries
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Lifting capacity 2nd step 0.5 tonnes
- User-friendly lift with foot pedal
- Reversible saddle with removable/movable rubber pad
- Hand-operated precise lowering valve with spring-loaded deadman function
- 4 solid, swivel wheels with diameter 100 mm
- Chassis width 760 x 640 mm
- Lift height 1000 - 2010 mm
- Upper piston rod diameter 35 mm dia.
- Weight: 65 kg
For all types of lifting jobs and support of components on passenger cars, vans, SUVs and small to medium-sized lorries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!