For detailed information, other images and documents, please select individual articles from the following table.
TJ525 gear and aggregate jack
Gearbox lift for removing/fitting gearboxes, fuel tanks and exhausts
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Load capacity: Max. 525 kg
- A gear and aggregate jack as a standard accessory:
- The fork can be turned 180° to prevent the lifting arms from hitting the object being lifted and to use the rubber support only.
- Hands-free operation is possible with a foot pedal.
- Large wheelbase and large wheel diameter make the jack stable.
- A spring-loaded dead man's valve.
- Weight 32 kg.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!