Stone damage should be repaired as quickly as possible.
The set contains the following products:
- Repair resin 2010, 15 ml
- Repair resin 2015+, 15 ml
- Filler, 15 ml
- Polishing wax, 30 ml
- Sealing grease, 5 ml
- UV light, rechargeable
- Cordless drill/driver
- Mirror
- Film,10 kpl
- Blade, 10 pcs
- Cap
- Drill bit, 5 pcs
- Goggles
- 3 sets of gaskets (2 +5 +9 pcs)
- Manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!