Welcome to Würth Finland For trade customers only
Würth grease remover

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Würth grease remover

See product details

Available in 3 version
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
Highly alkaline detergent concentrate specifically designed for difficult dirt



Effectively removes oil and grease at very small concentrations. Applications: Floors of workshops and industrial spaces and other surfaces that tolerate alkalis. Suitable for use in floor cleaning machines, foam wash guns and pressure washers. Warm water improves the washing result.



pH 11



Dosage:


General cleaning 1–5%


Maintenance cleaning 0.1–0.5%