Welcome to Würth Finland For trade customers only
Cable transit

For detailed information, other images and documents, please select individual articles from the following table.

Cable transit

Cable transit for fire rated sealing of cables, cable bundles and small, combustible pipes with or without cable occupancy.

See product details

Available in 8 version
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
The cable transit consists of a round, thermoplastic shell and an intumescent inlay made of graphite:


  • Fire resistance classes up to EI 240

  • Extremely easy subsequent installation

  • No cable coating

  • 100% assignment possible

  • Lining does not need to be removed from lightweight partition walls

  • Absolutely maintenance-free
Notice

When used for fire-rated partitions, ETA 21/0075 and the Würth assembly instructions must be observed.

ETA-21/0075