Welcome to Würth Finland For trade customers only
HSS 90° conical countersink, triple-fluted, extremely uneven pitch with 3-surface shaft
HSS 90° conical countersink, triple-fluted, extremely uneven pitch with 3-surface shaft - 1
HSS 90° conical countersink, triple-fluted, extremely uneven pitch with 3-surface shaft - 2
HSS 90° conical countersink, triple-fluted, extremely uneven pitch with 3-surface shaft - 3
HSS 90° conical countersink, triple-fluted, extremely uneven pitch with 3-surface shaft - 4

For detailed information, other images and documents, please select individual articles from the following table.

HSS 90° conical countersink, triple-fluted, extremely uneven pitch with 3-surface shaft

For universal use up to 1300 N/mm²