Mounting Quick-In/Fein
For magnetic, table, and pillar drills.
Enables drilling wide-diameter holes in thick materials quickly, quietly, and precisely.
With BLUE-Line coating, suited for the following applications: steel, stainless/acid-resistant steel, Hardox/Weldox, cast iron, aluminium.
Benefits compared to full drilling: (MK bit)
- Reduced power consumption.
- No need for pre-drilling or resetting.
- Leaves less burr and flash.
- Three to six times faster drilling.
- Clean and precise hole.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!