Specially developed hammer-resistant core bit for use in impact drills and hammer drills up to 4 kg
Completely new carbide teeth with asymmetrical arrangement and sharp-edged geometry
Significantly higher shattering power, more aggressive drilling behaviour and therefore up to 20% faster than comparable drill bits.
Special lightweight construction
Up to 10% less weight for improved handling and more comfortable working conditions.
Reduced wall thickness, special feed helix and chamfer on the toothed ring
Improved, faster removal of drilling dust, reduced friction and therefore less wear and a longer service life.
Two asymmetrically arranged drilling wall holes
Easier detachment of the mounting shank and removal of the drill core for greater ease of use.
Drill bit mount
M16 thread
Masonry, e.g. solid brick and honeycomb brick, aerated concrete, sand-lime brick and natural stone depending on hardness.
Plumbing, heating, drain, water, waste-water and ventilation pipes with and without insulation, as well as switch, branch and distribution boxes, extractor hoods (in kitchens) etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!