For detailed information, other images and documents, please select individual articles from the following table.
Hammer rivet
Stainless steel attachment with rounded mushroom head, rivet: Aluminium, bolt: Steel A2
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Easy installation by knocking in with a mason's mallet
- Stainless steel attachment with rounded mushroom head
- Clearly defined bolt knock-in securing mechanism for bridging cavities
- Stainless steel A2 mandrel for unrestricted use outdoors
Roof edge profiles for flat roof
Drill the hole
Guide hammer rivet in
Knock in flush with a hammer
- Mounting of aluminium and sheet metal profiles, wall junction profiles, edging boards, smokestack seals, copings, light domes, moisture-proof roofing sheets, flange mountings, etc.
- Sheet/plate metal on pipes or other sheet/plate metal one below the other (mainly for lengths 13–19 mm)
- Can be used in concrete, pressure-resistant masonry, solid plaster, wood and substructures of roofs, walls and floors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!