For detailed information, other images and documents, please select individual articles from the following table.
Plasma torch Würth P100 8m EX-5-140-002
The high-performance hand torch is perfectly suited to the demanding requirements of continuous industrial use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This torch is designed to be used with the POWERCUT 100 WÜRTH PLASMA CUTTER power source and is suitable for cutting, gouging and net cutting. With the combination of power source & torch, you can cut a sheet of a thickness up to 50 mm - more accurately and faster.
Thanks to the connection, changing the burner is a quick and easy process. These particularly efficient torches are the result of decades of experience in the field of plasma cutting. They have a very robust and durable structure, where all moving parts can be replaced quickly and easily.
- Very efficient plasma torch for manual use
- 100% use cycle 100/105 A, ideal for continuous industrial use
- Ergonomic torch, for safe and reliable cutting in all positions
- Cutting capacity 50 mm
- Punches max. 20 mm
- Consumable parts with a longer service life
- Quick and tool-free exchange of moving parts
- Suitable for use with the Powercut 100 Würth plasma cutting device
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!