Mounting Quick-In/Fein
For magnetic, table, and pillar drills. Enables drilling wide-diameter holes in thin and thick materials quickly, precisely, and with low power consumption.
With Hard-Line hard-metal bit, suited for the following applications: Steel up to 1400N, stainless/acid-resistant steel, Hardox, Hastelloy, Inconell, cast iron, and aluminium.
Benefits compared to full drilling (MK bit):
– Reduced power consumption.
– No need for pre-drilling or resetting.
– Leaves less burr and flash.
– Three to six times faster drilling.
– Clean and precise hole.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!