Welcome to Würth Finland For trade customers only
Hard facing rod MI(e)

For detailed information, other images and documents, please select individual articles from the following table.

Hard facing rod MI(e)

Wearshield MI(e) is a base-coated hard facing rod for all positions (not from up to down)

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Excellent arching properties

  • Minimal splashes

  • For applications that require abrasion and impact resistance

  • Current type AC/DC


Classification


AWS A5.13 E Fe6


DIN 8555 E6-UM-60-GPS


EN 14700 E Fe6



Mechanical properties, clean welding material


1 layer 45-55HRc


2 layers 50-58hrC


Welded on unalloyed steel plate



Chemical analysis (weight %), clean welding material


C 0.5


Mn 0.4


Si 1.8


Cr 9.0

Notice
  • It is recommended that the preheating and interpass temperature are above 200 °C – this prevents cracks

  • Cannot be worked on with a machine – adjust only by grinding

  • Oxy-fuel cutting is not possible

  • Plasma cutting possible