Welcome to Würth Finland For trade customers only
Hard facing rod MI(e)

For detailed information, other images and documents, please select individual articles from the following table.

Hard facing rod MI(e)

Wearshield MI(e) is a base-coated hard facing rod for all positions (not from up to down)

See product details

Available in 3 version
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
  • Excellent arching properties

  • Minimal splashes

  • For applications that require abrasion and impact resistance

  • Current type AC/DC


Classification


AWS A5.13 E Fe6


DIN 8555 E6-UM-60-GPS


EN 14700 E Fe6



Mechanical properties, clean welding material


1 layer 45-55HRc


2 layers 50-58hrC


Welded on unalloyed steel plate



Chemical analysis (weight %), clean welding material


C 0.5


Mn 0.4


Si 1.8


Cr 9.0

Notice
  • It is recommended that the preheating and interpass temperature are above 200 °C – this prevents cracks

  • Cannot be worked on with a machine – adjust only by grinding

  • Oxy-fuel cutting is not possible

  • Plasma cutting possible