For detailed information, other images and documents, please select individual articles from the following table.
Protective Safe-Fire Sleeve 30MM
Safe-Fire provides excellent protection for hoses, wires and cables from molten metal splashes and damage caused by high temperatures.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Safe-Fire Sleeve prevents burns from skin contact with hot pipes and hoses.
The product is similar to Pyrojacket
Structure:
- Silicone-covered braided fibreglass
Operating temperature:
- 260°C continuous heat resistance
- 1000 °C around. 20 minutes
- 1600 °C around. 30 minutes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!