The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat shrink hose in a dispenser box
The adhesive-lined heat shrink tubing is packed in a convenient dispenser box, allowing the product to stay clean and intact
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The selection contains six different sizes.
- Covers a broad area of usage. The adhesive in the product gives excellent protection against moisture and unintentional unfastening.
- The heat shrink hose with thin walls is comfortable to use and is suitable for various applications and a broad range of users. For example, it protects the target against mechanical strain and corrosion.
- The heat shrink tubing comes on a roll, preventing unnecessary waste.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!