Welcome to Würth Finland For trade customers only
Hi-Vis work shorts removable legs

For detailed information, other images and documents, please select individual articles from the following table.

Hi-Vis work shorts removable legs

EN ISO 20471:2013 class 1, when used together with a high-visibility jacket or tool vest = visibility class 2

See product details

Available in 22 version
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
  • Front pockets

  • Detachable hanging pockets with hook-and-loop fastener

  • Trouser legs can be removed below the knee

  • Back pockets

  • ID card and access pass pocket

  • Thigh pocket with zip

  • Button-up strap for a knife

  • Hammer loops at the waist

  • Knee pad pockets, two height options
EN ISO 20471:2013 class 1, when used together with a high-visibility jacket or tool vest = visibility class 2