For detailed information, other images and documents, please select individual articles from the following table.
Overalls Nordic high-vis cl.3
High-vis work overalls with 2-way stretch material. Designed for optimum freedom of movement and good storage options
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Work overalls in visibility class 3
- Comfortable stretch material with reinforced seams and pockets
- Side pockets, one chest pocket with zip and pen pocket and a chest pocket with flap. Thigh pocket with flap, mobile phone and ID card pocket, tool and ruler pocket, knife sheath button, back pockets
- 50 mm segmented reflectors around the chest, sleeves and legs, 60 mm over shoulders
- Fitted knee section, fold for moveability in back, adjustable elastic at waist, hook-and-loop adjustment at the cuff
- Reinforced 4-way stretch knee pad pockets for 20 or 25 cm knee pads, 5 cm fold for trouser leg extension
- EN ISO 20471 cl. 3
Can be tumble dried
Iron at low temperature
Do not bleach
Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!