For detailed information, other images and documents, please select individual articles from the following table.
Work trousers Chinos Stretch hi-vis
The trousers are elastic at the groin, the knees, and backside with a rubber band at the waist to ensure mobility and comfort. The product is also visibility class 1 compliant.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Rubber band at the waist for additional elasticity
- D ring at the waist
- Side pockets
- Generous thigh pockets with zips and pen pockets
- Back pockets with flaps
- Fitted, flexible knees
- Pocket for ID card
- No knee pad pockets
- Wash temperature 40°C
- By unstitching the seam, you can add 5 cm more to the length without having to sew a separate seam
Main material:
65% polyester, 35% cotton
Hi-Vis material:
80% polyester, 20% cotton
Elastic material:
63% polyamide, 26% polyester, 11% spandex fibre
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!