Welcome to Würth Finland For trade customers only
Gas operated anchor nailer KMR AN34/60

For detailed information, other images and documents, please select individual articles from the following table.

Gas operated anchor nailer KMR AN34/60

Gas-powered construction nailer AN34/60
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
  • Magazine angle 34°

  • Plastic bound Würth nail anchors 4.0 x 40 to 60 mm

  • Adjustable impact depth

  • Easy, quick and safe to use


KMR anchor nailer is used to nail 1.5 to 4 mm thick construction brackets into wood.


Nailer uses a standard gas cartridge, 40 g, and a battery. Single charge lasts


approximately 8,000 triggers and the gas cartridge lasts approximately 1,200 triggers.



The nailer is delivered in a spacious plastic case. Delivery includes 2 batteries, charging equipment, user and service instructions.



Notice

Always hold the nailer firmly with both hands. Make sure that the nailer is perpendicular to the nailing plate. When nailing at an angle, the nailer may be guided past the hole and thus create a hazardous situation.