Welcome to Würth Finland For trade customers only
Pressure hose MANGUSTA MULTIFORM

For detailed information, other images and documents, please select individual articles from the following table.

Pressure hose MANGUSTA MULTIFORM

A pressure hose for air, cold water, hot water and mild chemicals.

See product details

Available in 8 version
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
The yellow outer surface of the hose does not stain.


Interior: black, smooth and anti-static EPDM


Exterior: yellow, weatherproof EPDM, smooth (10–25 mm), wrapped (32–65 mm)


Operating temperature: –40...+120ºC


Marking: "IVG RUBBER HOSE MULTIFORM 20 WP -yellow-size-MADE IN ITALY-manufacturing number" (sizes 10–25 mm)


Green stripe, "WATER – LOGO – 20 BAR 300 PSI Made in Italy (S.F.3:1) IVG 2000" (sizes 32–65 mm)


NoticeThe hose complies with ISO 1307/92.