Welcome to Würth Finland For trade customers only
Pressure hose MONTREAL 10

For detailed information, other images and documents, please select individual articles from the following table.

Pressure hose MONTREAL 10

For water and air in demanding applications in the construction industry, industrial facilities etc.

See product details

Available in 10 version
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
Interior: Black, smooth SBR


Reinforcement: Tough synthetic textile weave


Exterior: Black, wrapped, synthetic, weather- and wear-resistant EPDM.


Operating temperature: -35...+70°C


Marking: Green stripe, WATER AIR 10 BAR 150 PSI — Made in Italy — (S.F.3:1) IVG 2000


Notes: The hose complies with ISO 1403:86, Type 1.

The hose complies with ISO 1403:86, Type 1