For detailed information, other images and documents, please select individual articles from the following table.
Pressure hose MONTREAL 10
For water and air in demanding applications in the construction industry, industrial facilities etc.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Black, smooth SBR
Reinforcement: Tough synthetic textile weave
Exterior: Black, wrapped, synthetic, weather- and wear-resistant EPDM.
Operating temperature: -35...+70°C
Marking: Green stripe, WATER AIR 10 BAR 150 PSI — Made in Italy — (S.F.3:1) IVG 2000
Notes: The hose complies with ISO 1403:86, Type 1.
The hose complies with ISO 1403:86, Type 1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!