Welcome to Würth Finland For trade customers only
Pressure hose MONTREAL 20

For detailed information, other images and documents, please select individual articles from the following table.

Pressure hose MONTREAL 20

A very strong, high-class pressure hose for water and air: washing streets, quarrying/spraying at mines, construction sites etc.

See product details

Available in 7 version
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
Interior: Black, smooth SBR


Reinforcement: Tough synthetic textile weave


Exterior: Black, wrapped, synthetic, weather- and wear-resistant EPDM.


Operating temperature: -35...+70° C


Marking: Green stripe, WATER AIR 20 BAR 300 PSI — Made in Italy — (S.F.3:1) IVG 2000


Notes: The hose complies with ISO 1403:86, Type 2.

The hose complies with ISO 1403:86, Type 2