For detailed information, other images and documents, please select individual articles from the following table.
Pressure hose MONTREAL 20
A very strong, high-class pressure hose for water and air: washing streets, quarrying/spraying at mines, construction sites etc.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Black, smooth SBR
Reinforcement: Tough synthetic textile weave
Exterior: Black, wrapped, synthetic, weather- and wear-resistant EPDM.
Operating temperature: -35...+70° C
Marking: Green stripe, WATER AIR 20 BAR 300 PSI — Made in Italy — (S.F.3:1) IVG 2000
Notes: The hose complies with ISO 1403:86, Type 2.
The hose complies with ISO 1403:86, Type 2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!