Welcome to Würth Finland For trade customers only
Pressure hose MONTREAL 27

For detailed information, other images and documents, please select individual articles from the following table.

Pressure hose MONTREAL 27

A very sturdy pressure hose for demanding industrial, construction and mining applications.

See product details

Available in 4 version
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
Interior: Black, smooth SBR


Reinforcement: Tough synthetic textile weave


Exterior: Black, wrapped, synthetic, weather- and wear-resistant EPDM.


Operating temperature: -35...+70° C


Marking: Green stripe, WATER AIR 27 BAR 400 PSI — Made in Italy — (S.F.3:1)


Notes: The hose complies with ISO 1403:86, Type 3.

The hose complies with ISO 1403:86, Type 3