For detailed information, other images and documents, please select individual articles from the following table.
Pressure hose TRESS-NOBEL
A high-quality hose for spraying fertiliser and herbicides. Can also be used in pneumatic applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Construction: Black flexible polyester reinforcement made of PVC on the inner surface; flexible friction- and weather-resistant blue PVC on the outer surface.
Operating temperature: -15...+60°C
Marking: TRESS-NOBEL 40 BAR
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!