Welcome to Würth Finland For trade customers only
Pressure hose VEPA

For detailed information, other images and documents, please select individual articles from the following table.

Pressure hose VEPA

High-quality anti-static pressure hose for water and air in industrial applications, also for hot water (+110°C).

See product details

Available in 7 version
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
Weather-resistant and UV-resistant.


Interior: black, smooth EPDM


Reinforcement: synthetic textile weave


Outer tube: black, smooth EPDM


Operating temperature: –40...+110°C


Marking: IVG – VEPA – PRESSURE HOSE – 15 bar – size-TEMP +110°C- manufacturing number, orange marking


Notes: The hose complies with ISO 1307/92.

The hose complies with ISO 1307/92