Welcome to Würth Finland For trade customers only
Overalls Nordic high-vis cl.3

For detailed information, other images and documents, please select individual articles from the following table.

Overalls Nordic high-vis cl.3

High-vis work overalls with 2-way stretch material. Designed for optimum freedom of movement and good storage options

See product details

Available in 10 version
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
Work overalls in visibility class 3


  • Comfortable stretch material with reinforced seams and pockets

  • Side pockets, one chest pocket with zip and pen pocket and a chest pocket with flap. Thigh pocket with flap, mobile phone and ID card pocket, tool and ruler pocket, knife sheath button, back pockets

  • 50 mm segmented reflectors around the chest, sleeves and legs, 60 mm over shoulders

  • Fitted knee section, fold for moveability in back, adjustable elastic at waist, hook-and-loop adjustment at the cuff

  • Reinforced 4-way stretch knee pad pockets for 20 or 25 cm knee pads, 5 cm fold for trouser leg extension

  • EN ISO 20471 cl. 3