Welcome to Würth Finland For trade customers only
Work jacket Comfort Hi-vis

For detailed information, other images and documents, please select individual articles from the following table.

Work jacket Comfort Hi-vis

Fluorescent jacket with black contrast; jacket has black front and cuffs, hot-pressed intermittent reflective detailing incl. on shoulders

See product details

Available in 18 version
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
Flexible and breathable work jacket with zip and brushed fleece lining



  • Stand-up collar

  • ID card pocket

  • Full-length storm flap under front zip

  • Multiple pockets: 2 zipped breast pockets and 2 zipped side pockets, large inside pockets on both sides

  • Rounded and slightly longer hem at the back

  • Elasticated black edging at the cuffs and hem

  • Wash temperature 60°C

  • Material: 94% polyester, 6% spandex fiber, 280 g/m²
EN ISO 20471:2013 class 2