Welcome to Würth Finland For trade customers only
Multi-standard trousers, black/signal yellow
Multi-standard trousers, black/signal yellow - 1
Multi-standard trousers, black/signal yellow - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-standard trousers, black/signal yellow

See product details

Available in 12 version
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
The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.



EN ISO 20471:2013 class 1, class 3 when combined with the jacket


EN ISO 11611:2015 class 1 A1+A2


EN ISO 11612:2015 A1+A2, B1, C1, E2, F1



Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².



  • Colour: Black-yellow

  • Size: 44-64

  • Deep side pockets, flap pockets on the back

  • Thigh pocket with hook-and-loop fastener and pen pocket

  • ID card pocket can be concealed in the pocket

  • Ruler pocket with hook-and-loop fastener, button placket for a knife

  • Hammer/tool strap

  • Knee pad pockets at two different heights

  • Concealed button at the waist, no contact with the skin

  • Raised back section

  • Stitched reflective strips with fire protection>>