For detailed information, other images and documents, please select individual articles from the following table.
Work site cabinet on wheels
A sturdy storage cabinet for mobile use on construction sites
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Movable shelf cabinet with adjustable shelf plates
- Can be moved from lifting lugs
- The material is 1.5 mm hot-dip galvanized steel plate
- Adjustable shelf levels 870x450 mm (in 50 mm increments)
- Shelf dividers 16 units
- Polyurethane wheels (ø 160 mm), 2 with brakes
- Can be locked with a separately sold padlock - padlock latch hole size D8.5 mm
- Load capacity 250 kg (50 kg/shelf)
Delivered assembled
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!