Welcome to Würth Finland For trade customers only
Hole saw hard metal teeth

For detailed information, other images and documents, please select individual articles from the following table.

Hole saw hard metal teeth

See product details

Available in 21 version
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
The hole saw's teeth have a hard metal tip. The hole saws are designed to make sharp and clean holes in hard and abrasive materials.



Suitable for aerated concrete, brick, tile, clinker, laminated sheet, glass fibre, chipboard, plywood, furniture board, stainless/acid-proof steel and cast iron. Not suitable for stone or hard concrete. Cup depth 31 mm



Applications: construction; heating, plumbing, ventilation and electrical work; machine shops, repair shops and maintenance. Machines: hand-held drill, column-type drill, magnetic drill.



The hard metal toothed hole saw has the same mounting as HSS bi-metal bits. Select the pilot drill according to the material to be drilled.