- One pair (red and black) of double hook probes, open up to 5 mm
- 11.4-cm flexible, insulated arm
- Recommended to be used with TL222 and TL224
- CAT IV 600 V, CAT III 1000 V, 1 A safety rating UL-listed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!