Heat expansion compensating AERO clamp for applications with major temperature changes,
such as cooling systems and turbocharger hoses.
Material: AISI 304-W4 (AERO), W2 (AEROCT)
Banding width: 14.3 mm (AERO), 15.8 mm (AEROCT)
Tightening/max. torque: 7/10 Nm (AERO), 12/16 Nm (AEROCT)
Other AEROCT sizes available on order
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!