Supra hose clamp for demanding tightening.
- as a brake hose clamp
- On the Marine side
- In the food industry
- In the pharmaceutical industry
- In the chemical industry
A shape that protects the structure of the hose.
- Rounded clamp edges prevent the outer surface of the hose from breaking.
Extremely easy to install.
- Due to the clamp structure, it can be installed without removing the hose from its position.
The maximum pressure of the connection depends on the conditions and the maximum pressure of the hose.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!