Welcome to Würth Finland For trade customers only
Double clamp zinc-coated

For detailed information, other images and documents, please select individual articles from the following table.

Double clamp zinc-coated

See product details

Available in 21 version
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
1-bolt clamp, zinc-plated steel, banding width 20 mm, M6 bolt



1- and 2-bolt dual clamps for demanding clamping. E.g. water and compressed air hoses, tanker hoses (incl. fuel and oil), chemical and foodstuff hoses (AISI 316 clamp). The structure of the clamp is based on a steel tightening band, and pin and bolt tightening mechanism that is zinc coated and acid-proof.


The structure ensures even clamping throughout the perimeter against the hose wall.