Welcome to Würth Finland For trade customers only
Hydraulic hose protection sock
Hydraulic hose protection sock - 1
Hydraulic hose protection sock - 2
Hydraulic hose protection sock - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic hose protection sock

The main purpose of the protective sock is to prevent personal injury in the event of a hose break.

See product details

Available in 12 version
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
The protective sock turns a point leak into an oil mist.


The protective sock prevents mechanical wear on the hose.



  • Polypropylene fibre that is highly resistant to UV radiation as well as acids and bases

  • Very good pressure resistance.

  • Operating temperature: - 40˚C - + 80˚C.


An aluminum sleeve can be used to attach the sock


  • A hydraulic press is used for pressing

Fastening can also be done with a metal or strong plastic cable tie

Notice

European standard EN ISO 3457 requires that the hose must be protected if the following criteria are met:


  • Operating pressure exceeding 5MPa (= 50 bar) or

  • The liquid temperature exceeds 60 ° C

  • The hoses are located in a normal operating environment within a radius of 1 metre from the operator and if the hose breaks, there is a risk that the liquid shower will reach the operator