Welcome to Würth Finland For trade customers only
Hose-breakage protection Max. pressure: 2 bar

For detailed information, other images and documents, please select individual articles from the following table.

Hose-breakage protection Max. pressure: 2 bar

See product details

Available in 1 version
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
  • Prescribed by the German Statutory Industrial Accident Insurance Institution for 5 kg and 11 kg bottle sizes

  • Connections: Left-handed thread R 3/8" x left-handed thread R 3/8"

  • Max. flow capacity: 3 kg/h