The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hydraulics protective spiral
The protective spirals are made by extrusion, which makes the guards very durable and have natural round edges.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Protects hoses from wear, shocks and weather conditions.
It saves money when hoses last longer.
- Work delays due to hose failures are reduced
The coloured spiral makes the hoses more visible
- Increases safety
With the help of spirals, bundling of hoses is possible
- Increases safety
- Facilitates handling
- Made of HD Polyethylene.
- Excellent abrasion resistance.
- Withstands both frost and heat.
- Resistant to acids, oils and solvents.
- Contains antistatic additive.
- Economical hose protection selection
- Easy to install
- One size fits many hose sizes.
- Can be retrofitted
All machines and equipment, regardless of application.
E.g industry, forestry machinery, civil engineering, maintenance, etc
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!