For detailed information, other images and documents, please select individual articles from the following table.
Hose reel with ABS EPDM hose
Hose reel for compressed air and liquids
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Coil with high quality, flexible and antistatic EPDM pressure hose.
Suitable e.g. for compressed air, water, detergents, coolants, windscreen washer fluids.
Reel material: ABS plastic, mechanism and support arms made of steel
Working pressure 15bar
Maximum temperature: +110°C
Hose size 13mm, length 15m, ½” uk connector at the end of the hose
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!