Welcome to Würth Finland For trade customers only
Hose reel, SS/A2 stainless steel, with hose

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hose reel, SS/A2 stainless steel, with hose

See product details

Available in 3 version
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
5971 352 117


  • The CPE rubber hose on the hose reel has a very wide chemical resistance, suitable eg for the transfer of strong detergents and solvents.

  • Manufacturer's chemical resistance table available.

  • Working pressure 10 bar


5971 352 201


  • Food-grade reel with unstained blue outer rubber for washing use eg in the food industry and catering.

  • Working pressure 20 bar


5971 352 208


  • Pressure washer hose reel for cold or hot water.

  • Working pressure 200 bar