The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
5971 352 117
- The CPE rubber hose on the hose reel has a very wide chemical resistance, suitable eg for the transfer of strong detergents and solvents.
- Manufacturer's chemical resistance table available.
- Working pressure 10 bar
5971 352 201
- Food-grade reel with unstained blue outer rubber for washing use eg in the food industry and catering.
- Working pressure 20 bar
5971 352 208
- Pressure washer hose reel for cold or hot water.
- Working pressure 200 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!